

OPTIBELT
OPTIBELT
1595L4 ; PL4051-4
OPTIBELT OPTIBELT
Description
1595L4 ; PL4051-4 V-BELT
Poly-V Belt; L; 3/16" Pitch; 159-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1595L4
BDI #
1078256
Details
279.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1595L4-;-PL4051-4/p/1078256
Your Price
$ 279.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.664
EAN
4014486116472
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; L; 3/16" Pitch; 159-1/2" Belt Pitch Length; 3/4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
159.5 Inch | 4051.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh