

TIMKEN
TIMKEN
1650M10
TIMKEN TIMKEN
Description
1650M10 VEE-RIB BELT
M; Poly-V; 3/8 Inch Pitch; 165" Belt Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1650M10
BDI #
230841
Details
1377.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1650M10/p/230841
Your Price
$ 1,377.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.902
EAN
0785201730191
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1650M10
Weight / LBS
12.984
Long Description
M; Poly-V; 3/8 Inch Pitch; 165" Belt Pitch Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
165 Inch | 4,191 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh