https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzZ8aW1hZ2UvanBlZ3xhRGxrTDJneU1TOHhNRGN4TVRJek5qa3dNamswTWk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6VmZNekF3ZURNd01DNXFjR2N8N2Q5NTZiNTY1ZWM0OTQzMmNmMTg1OWEzNDBhMzlhZjkxNTRhMTAxOWE2NTdhOGFhYmY5ZWNjYzY5NWUzNmE1NA
https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzZ8aW1hZ2UvanBlZ3xhRGxrTDJneU1TOHhNRGN4TVRJek5qa3dNamswTWk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6VmZNekF3ZURNd01DNXFjR2N8N2Q5NTZiNTY1ZWM0OTQzMmNmMTg1OWEzNDBhMzlhZjkxNTRhMTAxOWE2NTdhOGFhYmY5ZWNjYzY5NWUzNmE1NA
CONTINENTAL
CONTINENTAL
180J5 ; PJ457-5
CONTINENTAL CONTINENTAL
Description
180J5 ; PJ457-5 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 18" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Part #
20039680
BDI #
397889
Details
18.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/180J5-;-PJ457-5/p/397889
Your Price
$ 18.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.024
EAN
0037256075636
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.06
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 18" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Belt Pitch Length
18 Inch | 457.2 Millimeter
Belt Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

