https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-6P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTd8aW1hZ2UvanBlZ3xhR1pqTDJneE15OHhNRGN4TVRJek5qVXdPVGN5Tmk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6WlFYek13TUhnek1EQXVhbkJufGI1MjBmNGFlNmJkOGUxMWU4N2FiZWVlN2NhMjA4MDNlYTk5ZDAzNDI0NWE5OWI5NWEyNWZiNmMwNzRkOTkxM2Q
https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-6P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTd8aW1hZ2UvanBlZ3xhR1pqTDJneE15OHhNRGN4TVRJek5qVXdPVGN5Tmk5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6WlFYek13TUhnek1EQXVhbkJufGI1MjBmNGFlNmJkOGUxMWU4N2FiZWVlN2NhMjA4MDNlYTk5ZDAzNDI0NWE5OWI5NWEyNWZiNmMwNzRkOTkxM2Q
CONTINENTAL
CONTINENTAL
180J6 ; PJ457-6
CONTINENTAL CONTINENTAL
Description
180J6 ; PJ457-6 CONTI V MULTIRIB V-BELT ; 3/32" PITCH 18" PITCH L
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 18" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
20039681
BDI #
397890
Details
21.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/180J6-;-PJ457-6/p/397890
Your Price
$ 21.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.029
EAN
0037256075643
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.07
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 18" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

