

GATES
GATES
190J8 ; PJ483-8
GATES GATES
Description
190J8 ; PJ483-8 V-BELT ; J 3/32" PITCH 19" PITCH L 0.75" W
J Series; Poly-V Style; 3/32 Inch Pitch; 19" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material
Part #
917101908
BDI #
1098283
Details
44.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/190J8-;-PJ483-8/p/1098283
Your Price
$ 44.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053511352
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
190J8
Manufacturer Internal Number
9171-01908
Weight / LBS
0.35
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 19" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh