https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-7BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzN8aW1hZ2UvanBlZ3xhREEwTDJobFpTOHhNREE0TmpBeU9EYzNNVE0xT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4M1FrNUVYMHBmTXpBd2VETXdNQzVxY0djfGViOWE2ZDAyOTA0YjVhZGIxOGZhMzYxMDAzYzg3NDBkNWI2MTVlN2ZhNGIzY2JkODNjOWRhM2U3NDE3NDBjMGM
                
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-7BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzN8aW1hZ2UvanBlZ3xhREEwTDJobFpTOHhNREE0TmpBeU9EYzNNVE0xT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4M1FrNUVYMHBmTXpBd2VETXdNQzVxY0djfGViOWE2ZDAyOTA0YjVhZGIxOGZhMzYxMDAzYzg3NDBkNWI2MTVlN2ZhNGIzY2JkODNjOWRhM2U3NDE3NDBjMGM
                
					
						
									TIMKEN
								TIMKEN
							
						
					195J7
				 
				TIMKEN TIMKEN
Description
						
                            
								195J7 VEE-RIB BELT ; 190048148
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 19.5" Belt Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	195J7
							BDI #
						
	                      	229815
							
						
Details
                    
                        24.64
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/195J7/p/229815
						
		
		
		
				Your Price
				
						
							$ 24.64 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.029
					EAN
				0785201970115
					Product Group - BDI
				M02316
					Belt Series
				
					J
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/32 Inch
			Number of Bands
				
					7 Bands
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 19.5" Belt Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Width
				
					0.656 Inch | 16.662 Millimeter
			Belt Pitch Length
				
					19.5 Inch | 495.3 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
