https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-7BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjR8aW1hZ2UvanBlZ3xhR05sTDJneVpTOHhNREUyTXpJeE56ZzFPRFU1TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4M1FrNUVYek13TUhnek1EQXVhbkJufDcxMzg5MmVkZTdkNjZhZDY5N2E0OWU0NWY2M2Q3YmFhOTUzMDFlODc4YTdmYjk4Y2U0ZWRhYTg3OTAxODkxNmI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-7BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjR8aW1hZ2UvanBlZ3xhR05sTDJneVpTOHhNREUyTXpJeE56ZzFPRFU1TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4M1FrNUVYek13TUhnek1EQXVhbkJufDcxMzg5MmVkZTdkNjZhZDY5N2E0OWU0NWY2M2Q3YmFhOTUzMDFlODc4YTdmYjk4Y2U0ZWRhYTg3OTAxODkxNmI
CONTINENTAL
CONTINENTAL
200J7 ; PJ508-7
CONTINENTAL CONTINENTAL
Description
200J7 ; PJ508-7 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; J; 3/32" Pitch; 20" Belt Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20039690
BDI #
397898
Details
27.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/200J7-;-PJ508-7/p/397898
Your Price
$ 27.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.036
EAN
0037256076572
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
200J7 PJ508-7
Manufacturer Internal Number
20039690
Weight / LBS
0.08
Long Description
Poly-V Belt; J; 3/32" Pitch; 20" Belt Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
20 Inch | 508 Millimeter
Belt Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

