https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
2410M12 ; PM6121-12
GATES GATES
Description
2410M12 ; PM6121-12 V-BELT ; 241" OL 12RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 241" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Part #
917424112
BDI #
1408308
Details
2999.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2410M12-;-PM6121-12/p/1408308
Your Price
$ 2,999.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.98
EAN
0072053465808
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2410M12
Manufacturer Internal Number
9174-24112
Weight / LBS
24.2
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 241" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Belt Width
4.5 Inch | 114.3 Millimeter
Belt Pitch Length
241 Inch | 6,121.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

