

GATES
GATES
290J6 ; PJ737-6
GATES GATES
Description
290J6 ; PJ737-6 V-BELT ; J POLY-V 3/32" PITCH 29" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
917102906
BDI #
1101938
Details
36.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/290J6-;-PJ737-6/p/1101938
Your Price
$ 36.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0072053255812
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
290J6
Manufacturer Internal Number
9171-02906
Weight / LBS
0.08
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 29" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Pitch Length
29 Inch | 736.6 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh