https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDl8aW1hZ2UvanBlZ3xhRE0zTDJnM09TOHhNRE14TnpFMU16SXdOak13TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGU0NjI4YzRjN2E3NjE1MWY3OTBjY2YwOWI5N2E4MmE3NWIwYTI5ZTc2NzExZGRjYzc0MTA5MDI2YzE1NzVjZDA
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDl8aW1hZ2UvanBlZ3xhRE0zTDJnM09TOHhNRE14TnpFMU16SXdOak13TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGU0NjI4YzRjN2E3NjE1MWY3OTBjY2YwOWI5N2E4MmE3NWIwYTI5ZTc2NzExZGRjYzc0MTA5MDI2YzE1NzVjZDA
GATES
GATES
2PJ836
GATES GATES
Description
2PJ836 ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; PJ; 2.34 MM Pitch; 836MM Belt Pitch Length; 4.68MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8552-0002
BDI #
20908212
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2PJ836/p/20908212
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075259282
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; PJ; 2.34 MM Pitch; 836MM Belt Pitch Length; 4.68MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
32.913 Inch | 836 Millimeter
Belt Width
0.184 Inch | 4.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

