TIMKEN
TIMKEN
310J3
TIMKEN TIMKEN
Description
310J3 VEE-RIB BELT ; 101737983
J; Poly-V; 3/32 Inch Pitch; 31" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
310J3
BDI #
229911
Details
13.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/310J3/p/229911
Your Price
$ 13.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.02
EAN
0785201763403
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
310J3
Long Description
J; Poly-V; 3/32 Inch Pitch; 31" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.281 Inch | 7.137 Millimeter
Belt Pitch Length
31 Inch | 787.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh