

TIMKEN
TIMKEN
330J40
TIMKEN TIMKEN
Description
330J40 VEE-RIB BELT ; 101738014
J; Poly-V; 3/32 Inch Pitch; 33" Belt Pitch Length; 3-3/4" Belt Width; 40 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
330J40
BDI #
230265
Details
185.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/330J40/p/230265
Your Price
$ 185.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.38
EAN
0785201764967
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
40 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
330J40
Weight / LBS
0.825
Long Description
J; Poly-V; 3/32 Inch Pitch; 33" Belt Pitch Length; 3-3/4" Belt Width; 40 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
33 Inch | 838.2 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh