

CONTINENTAL
CONTINENTAL
3310M8 ; PM8408-8
CONTINENTAL CONTINENTAL
Description
3310M8 ; PM8408-8 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; M Series Style; 3/8 Inch Pitch; 331" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Part #
20060559
BDI #
403245
Details
3020.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3310M8-;-PM8408-8/p/403245
Your Price
$ 3,020.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
9.118
EAN
0037256083471
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
20.08
Long Description
Poly-V Belt; M Series Style; 3/8 Inch Pitch; 331" Pitch Length; 3" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
331 Inch | 8,407.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh