

GATES
GATES
3610M30 ; PM9169-30
GATES GATES
Description
3610M30 ; PM9169-30 V-BELT ; NON-RETURNABLE 361" OL 30RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Part #
3610M30 ; PM9169-30
BDI #
1104773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3610M30-;-PM9169-30/p/1104773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
39.46
EAN
0072053757095
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
30 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3610M30
Manufacturer Internal Number
9174-36130
Weight / LBS
87
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 361" Pitch Length; 11-1/4" Belt Width; 30 Bands; Polyester Tensile Material
Belt Pitch Length
361 Inch | 9,169.4 Millimeter
Belt Width
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh