DURA BELT
DURA BELT
3PJ388
DURA BELT DURA BELT
Description
3PJ388 POLY V-BELT
Poly-V Belt; 2.34MM Pitch; 388MM Pitch Length; 7.02MM Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
Part #
3PJ388
BDI #
25125161
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/3PJ388/p/25125161
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.durabelt.com
Product Detail
Poly-V Belt
Product Specification
2.34MM Pitch; 388MM Pitch Length; 7.02MM Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
Long Description
Poly-V Belt; 2.34MM Pitch; 388MM Pitch Length; 7.02MM Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material; PJ Series
