CONTINENTAL
CONTINENTAL
4030325
CONTINENTAL CONTINENTAL
Description
4030325 V-BELT ; POLY
K; Poly-V; 9/64" Pitch; 32-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20964000
BDI #
395463
Details
34.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4030325/p/395463
Your Price
$ 34.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.041
EAN
0037256017131
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4030325 Poly-V Belt
Manufacturer Internal Number
20033192
Weight / LBS
0.1
Long Description
K; Poly-V; 9/64" Pitch; 32-1/2" Belt Pitch Length; 27/64" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
32.5 Inch | 825.5 Millimeter
Belt Width
0.422 Inch | 10.719 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

