https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
CONTINENTAL
CONTINENTAL
4060407
CONTINENTAL CONTINENTAL
Description
4060407 V-BELT ; 6-RIB 40.7IN EFFECTIVE L POLY
K; Poly-V; 9/64" Pitch; 40.7" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20964061
BDI #
395373
Details
46.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4060407/p/395373
Your Price
$ 46.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.079
EAN
0037256017858
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4060407 Poly-V Belt
Manufacturer Internal Number
20033102
Weight / LBS
0.175
Long Description
K; Poly-V; 9/64" Pitch; 40.7" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
40.7 Inch | 1033.78 Millimeter
Belt Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

