https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
CONTINENTAL
CONTINENTAL
4060817
CONTINENTAL CONTINENTAL
Description
4060817 V-BELT ; POLY
K; Poly-V; 9/64" Pitch; 81.7" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20964099
BDI #
395377
Details
79.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4060817/p/395377
Your Price
$ 79.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.181
EAN
0037256018190
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4060817 Poly-V Belt
Manufacturer Internal Number
20033106
Weight / LBS
0.399
Long Description
K; Poly-V; 9/64" Pitch; 81.7" Belt Pitch Length; 27/32" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
81.7 Inch | 2075.18 Millimeter
Belt Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

