Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4100554 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
418075 Drive Belts Poly-V 

CONTINENTAL CONTINENTAL

4100554

Description

4100554 V-BELT ; POLY

K; Poly-V; 9/64" Pitch; 55.4" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20963599

BDI #
418075

Details

75.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.231
EAN
0037256459085
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
OETS Multi-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
4100554 Poly-V Belt
Manufacturer Internal Number
20409621
Weight / LBS
0.431
Long Description
K; Poly-V; 9/64" Pitch; 55.4" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
55.4 Inch | 1407.16 Millimeter
Belt Width
1.406 Inch | 35.712 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh