

GATES
GATES
410J124 ; PJ1041-124
GATES GATES
Description
GATES 410J124 ; PJ1041-124
J; Poly-V; 3/32" Pitch; 41" Belt Pitch Length; 11-5/8" Belt Width; 124 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
410J124 ; PJ1041-124
BDI #
15010340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/410J124-;-PJ1041-124/p/15010340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
124 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.01
Long Description
J; Poly-V; 3/32" Pitch; 41" Belt Pitch Length; 11-5/8" Belt Width; 124 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
41 Inch | 1041.4 Millimeter
Belt Width
11.625 Inch | 295.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh