https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
420J20 ; PJ1067-20
GATES GATES
Description
420J20 ; PJ1067-20 V-BELT ; 42" OL 20RIB
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 42"-1067MM Belt Pitch Length; 1.88"-46.8MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917104220
BDI #
1482362
Details
176.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/420J20-;-PJ1067-20/p/1482362
Your Price
$ 176.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.191
EAN
0072053280722
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 42"-1067MM Belt Pitch Length; 1.88"-46.8MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.88 Inch | 46.8 Millimeter
Belt Pitch Length
42 Inch | 1067 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

