

GATES
GATES
423L61 ; PL1075-61
GATES GATES
Description
GATES 423L61 ; PL1075-61
L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
423L61 ; PL1075-61
BDI #
15010543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/423L61-;-PL1075-61/p/15010543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.039
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
61 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.039
Long Description
L; Poly-V; 3/16" Pitch; 42.3" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
11.438 Inch | 290.525 Millimeter
Belt Pitch Length
42.3 Inch | 1074.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh