

GATES
GATES
430J36 ; PJ1092-36
GATES GATES
Description
430J36 ; PJ1092-36 V-BELT ; 43" OL 36RIB
J; Poly-V; 3/32" Pitch; 43" Belt Pitch Length; 3-3/8" Belt Width; 36 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
430J36 ; PJ1092-36
BDI #
1106753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/430J36-;-PJ1092-36/p/1106753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0072053821543
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
36 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9171-04336
Long Description
J; Poly-V; 3/32" Pitch; 43" Belt Pitch Length; 3-3/8" Belt Width; 36 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.375 Inch | 85.725 Millimeter
Belt Pitch Length
43 Inch | 1092.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh