

GATES
GATES
460J3 ; PJ1168-3
GATES GATES
Description
460J3 ; PJ1168-3 V-BELT ; 46" OL 3RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Part #
460J3 ; PJ1168-3
BDI #
1107117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/460J3-;-PJ1168-3/p/1107117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.032
EAN
0072053518184
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
460J3
Manufacturer Internal Number
9171-04603
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material
Belt Width
0.281 Inch | 7.137 Millimeter
Belt Pitch Length
46 Inch | 1,168.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh