https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                
					
						
									MEGADYNE GROUP
								MEGADYNE GROUP
							
						
					4810M11
				 
				MEGADYNE GROUP MEGADYNE GROUP
Description
						
                            
								4810M11 MULTI-RIB V-BELT
M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	4810M11
							BDI #
						
	                      	20372038
							
						
Details
                    
                        4194.01
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/4810M11/p/20372038
						
		
		
		
				Your Price
				
						
							$ 4,194.01 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.005
					Product Group - BDI
				M02356
					Belt Series
				
					M
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/8 Inch
			Number of Bands
				
					11 Bands
			Tensile Material
				
					Polyester
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Manufacturer Item Number
				
					4810M11
			Long Description
				
					M; Poly-V; 3/8" Pitch; 481" Belt Pitch Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					481 Inch | 12217.4 Millimeter
			Belt Width
				
					4.125 Inch | 104.775 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
