

MEGADYNE GROUP
MEGADYNE GROUP
510J8
MEGADYNE GROUP MEGADYNE GROUP
Description
510J8 MULTI-RIB V-BELT ; 8 RIBS 51IN EFFECTIVE LG
J; Poly-V; 3/32" Pitch; 51" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
510J8
BDI #
20889694
Details
32.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/510J8/p/20889694
Your Price
$ 32.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0746041419684
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.9
Long Description
J; Poly-V; 3/32" Pitch; 51" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh