

OPTIBELT
OPTIBELT
518J9 ; PJ1316-9
OPTIBELT OPTIBELT
Description
518J9 ; PJ1316-9 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; J Series; 3/32 Inch Pitch; 51.8" Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material
Part #
518J9
BDI #
1076933
Details
47.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/518J9-;-PJ1316-9/p/1076933
Your Price
$ 47.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.109
EAN
4014486214154
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.24
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 51.8" Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material
Belt Width
0.844 Inch | 21.438 Millimeter
Belt Pitch Length
51.8 Inch | 1,315.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh