

GATES
GATES
540L14 ; PL1371-14
GATES GATES
Description
540L14 ; PL1371-14 V-BELT ; 54" OL 14RIB
Belt, Poly-V; L | PL; 3/16"-4.7MM Pitch; 54"-1371MM Belt Pitch Length; 2-5/8"-65.8MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917305414
BDI #
20285338
Details
325.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/540L14-;-PL1371-14/p/20285338
Your Price
$ 325.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.54
EAN
0072053292749
Product Group - BDI
M02236
Belt Series
L | PL
Belt Style
Poly-V
Belt Pitch
3/16 Inch | 4.7 MM
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; L | PL; 3/16"-4.7MM Pitch; 54"-1371MM Belt Pitch Length; 2-5/8"-65.8MM Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.625 Inch | 65.8 Millimeter
Belt Pitch Length
54 Inch | 1371 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh