

MEGADYNE GROUP
MEGADYNE GROUP
580J46
MEGADYNE GROUP MEGADYNE GROUP
Description
580J46 MULTI-RIB V BELT ; 46 RIBS 58" EFFECTIVE LG
J; Poly-V; 3/32" Pitch; 58" Belt Pitch Length; 4-5/16" Belt Width; 46 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
580J46
BDI #
24250704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/580J46/p/24250704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041366735
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
46 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
J; Poly-V; 3/32" Pitch; 58" Belt Pitch Length; 4-5/16" Belt Width; 46 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.313 Inch | 109.55 Millimeter
Belt Pitch Length
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh