

GATES
GATES
5PK2030
GATES GATES
Description
GATES 5PK2030
PK; Poly-V; 3.56MM Pitch; 2030MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
5PK2030
BDI #
1482869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/5PK2030/p/1482869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.451
Product Group - BDI
M02354
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
PK; Poly-V; 3.56MM Pitch; 2030MM Belt Pitch Length; 17.8MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
79.921 Inch | 2030 Millimeter
Belt Width
0.701 Inch | 17.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh