https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTh8aW1hZ2UvanBlZ3xhRE0wTDJobVpTOHhNRFV3TnpRNE56TXhNemsxTUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufGFmOTNiZTc1MTRmNjZmY2M1OWIzNzIxYzRjZDYxZjZhZDhlYTkzYjVlYjJiNWZiNjAzZDg3MjZmOTU3ZmM0Yzk
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-5BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5OTh8aW1hZ2UvanBlZ3xhRE0wTDJobVpTOHhNRFV3TnpRNE56TXhNemsxTUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MVFrNUVYek13TUhnek1EQXVhbkJufGFmOTNiZTc1MTRmNjZmY2M1OWIzNzIxYzRjZDYxZjZhZDhlYTkzYjVlYjJiNWZiNjAzZDg3MjZmOTU3ZmM0Yzk
MEGADYNE GROUP
MEGADYNE GROUP
6010M5
MEGADYNE GROUP MEGADYNE GROUP
Description
6010M5 MULTI-RIB V-BELT ; 5 RIBS 601IN EFFECTIVE LG
M; Poly-V; 3/8" Pitch; 601" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6010M5
BDI #
20372590
Details
589.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/6010M5/p/20372590
Your Price
$ 589.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.688
EAN
0746041216139
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
M; Poly-V; 3/8" Pitch; 601" Belt Pitch Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
601 Inch | 15265.4 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

