https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5
GATES
GATES
610J10 ; PJ1549-10
GATES GATES
Description
610J10 ; PJ1549-10 V-BELT ; J POLY-V 3/32" PITCH 61" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
917106110
BDI #
1111425
Details
79.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/610J10-;-PJ1549-10/p/1111425
Your Price
$ 79.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.14
EAN
0072053297843
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
610J10
Manufacturer Internal Number
9171-06110
Weight / LBS
0.28
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
61 Inch | 1,549.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

