![615L10 ; PL1562-10](/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5)
![615L10 ; PL1562-10](/medias/INDGATBLTXXX-PLYV-MICRO-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFF3T0RrMk1qQTVOekU0TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTh4TUVKT1JGOHpNREI0TXpBd0xtcHdad3w4OGFiZTU4YWNmOWQ4NmFlMjY3NGU4ZTEwNTQyNTZkYjQzMTcyM2VjMGRiMDMxOTYzNjZjOWQzZWIwYTQ0MmE5)
GATES
GATES
615L10 ; PL1562-10
GATES GATES
Description
615L10 ; PL1562-10 V-BELT ; L POLY-V 3/16" PITCH 61-1/2" PITCH LEN
L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Part #
917306110
BDI #
1111461
Details
183.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/615L10-;-PL1562-10/p/1111461
Your Price
$ 183.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.48
EAN
0072053298116
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
615L10
Manufacturer Internal Number
9173-06110
Weight / LBS
1.06
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
61.5 Inch | 1,562.1 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh