OPTIBELT
OPTIBELT
655L ; PL-1664
OPTIBELT OPTIBELT
Description
OPTIBELT 655L ; PL-1664
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1664MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Part #
655L ; PL-1664
BDI #
15070942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/655L-;-PL-1664/p/15070942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1664MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Long Description
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 1664MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
