

MEGADYNE GROUP
MEGADYNE GROUP
700J14
MEGADYNE GROUP MEGADYNE GROUP
Description
700J14 MULTI-RIB V-BELT
J; Poly-V; 3/32" Pitch; 70" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
700J14
BDI #
20372996
Details
70.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/700J14/p/20372996
Your Price
$ 70.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
700J14
Long Description
J; Poly-V; 3/32" Pitch; 70" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
70 Inch | 1778 Millimeter
Belt Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh