TIMKEN
								TIMKEN
							
						
					770J3
				 
				TIMKEN TIMKEN
Description
						
                            
								770J3 VEE-RIB BELT ; 101738269
J; Poly-V; 3/32 Inch Pitch; 77" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	770J3
							BDI #
						
	                      	230202
							
						
Details
                    
                        23.29
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/770J3/p/230202
						
		
		
		
				Your Price
				
						
							$ 23.29 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				0.051
					EAN
				0785201856242
					Product Group - BDI
				M02356
					Belt Series
				
					J
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/32 Inch
			Number of Bands
				
					3 Bands
			Tensile Material
				
					Polyester
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					770J3
			Long Description
				
					J; Poly-V; 3/32 Inch Pitch; 77" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Pitch Length
				
					77 Inch | 1,955.8 Millimeter
			Belt Width
				
					0.281 Inch | 7.137 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
