

OPTIBELT
OPTIBELT
784J7 ; PJ1992-7
OPTIBELT OPTIBELT
Description
784J7 ; PJ1992-7 V-BELT ; NON-RETURNABLE RIBBED J SERIES POLYESTER
Poly-V Belt; J Series; 3/32 Inch Pitch; 78.4" Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material
Part #
784J7
BDI #
1077136
Details
53.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/784J7-;-PJ1992-7/p/1077136
Your Price
$ 53.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.127
EAN
4014486128642
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
7 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.28
Long Description
Poly-V Belt; J Series; 3/32 Inch Pitch; 78.4" Pitch Length; 21/32" Belt Width; 7 Bands; Polyester Tensile Material
Belt Pitch Length
78.4 Inch | 1,991.36 Millimeter
Belt Width
0.657 Inch | 16.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh