

GATES
GATES
795L18 ; PL2019-18
GATES GATES
Description
795L18 ; PL2019-18 V-BELT ; 79.5" OL 18RIB 10/PAK
L Series; Poly-V Style; 3/16 Inch Pitch; 79-1/2" Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material
Part #
917307918
BDI #
1114621
Details
624.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/795L18-;-PL2019-18/p/1114621
Your Price
$ 624.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.27
EAN
0072053304541
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
18 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
795L18
Manufacturer Internal Number
9173-07918
Weight / LBS
2.46
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 79-1/2" Pitch Length; 3-3/8" Belt Width; 18 Bands; Polyester Tensile Material
Belt Pitch Length
79.5 Inch | 2,019.3 Millimeter
Belt Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh