

OPTIBELT
OPTIBELT
7PK1350 ; PK1350-7
OPTIBELT OPTIBELT
Description
7PK1350 ; PK1350-7 V-BELT ; AUTOMOTIVE RIBBED
PK; Poly-V; 3.56MM Pitch; 1350MM Belt Pitch Length; 24.92MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
7PK1350 ; PK1350-7
BDI #
1484937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/7PK1350-;-PK1350-7/p/1484937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.168
EAN
4014486370232
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.158
Long Description
PK; Poly-V; 3.56MM Pitch; 1350MM Belt Pitch Length; 24.92MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.981 Inch | 24.92 Millimeter
Belt Pitch Length
53.15 Inch | 1350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh