https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
TIMKEN
TIMKEN
840J10
TIMKEN TIMKEN
Description
840J10 VEE-RIB BELT ; 101738295
J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
840J10
BDI #
230215
Details
82.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/840J10/p/230215
Your Price
$ 82.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.24
EAN
0785201859908
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
840J10
Weight / LBS
0.53
Long Description
J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
84 Inch | 2,133.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

