Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

840J16 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
230217 Drive Belts Poly-V 

TIMKEN TIMKEN

840J16

Description

840J16 VEE-RIB BELT ; 101738296

J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

840J16

BDI #
230217

Details

132.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 132.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.39
EAN
0785201859915
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
840J16
Weight / LBS
0.848
Long Description
J; Poly-V; 3/32 Inch Pitch; 84" Belt Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
84 Inch | 2,133.6 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh