TIMKEN
TIMKEN
870J3
TIMKEN TIMKEN
Description
870J3 VEE-RIB BELT ; 190048592
J; Poly-V; 3/32 Inch Pitch; 87" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
870J3
BDI #
230227
Details
25.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/870J3/p/230227
Your Price
$ 25.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0785201860867
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
870J3
Weight / LBS
0.251
Long Description
J; Poly-V; 3/32 Inch Pitch; 87" Belt Pitch Length; 9/32" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.281 Inch | 7.137 Millimeter
Belt Pitch Length
87 Inch | 2,209.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

