https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
GATES
GATES
8PJ630
GATES GATES
Description
GATES 8PJ630
Belt, Poly-V; PJ; 2.34 MM Pitch; 630MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8PJ630
BDI #
23954132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/8PJ630/p/23954132
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; PJ; 2.34 MM Pitch; 630MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.737 Inch | 18.72 Millimeter
Belt Pitch Length
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

