

CONTINENTAL
CONTINENTAL
900M20 ; PM2286-20
CONTINENTAL CONTINENTAL
Description
900M20 ; PM2286-20 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; M; 3/8 Inch Pitch; 90" Belt Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20065373
BDI #
17229287
Details
1382.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/900M20-;-PM2286-20/p/17229287
Your Price
$ 1,382.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.992
EAN
0037256263224
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
13.97
Long Description
Poly-V Belt; M; 3/8 Inch Pitch; 90" Belt Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
7.5 Inch | 190.5 Millimeter
Belt Pitch Length
90 Inch | 2,286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh