

CONTINENTAL
CONTINENTAL
940M12 ; PM2388-12
CONTINENTAL CONTINENTAL
Description
940M12 ; PM2388-12 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
Poly-V Belt; M; 3/8 Inch Pitch; 94" Belt Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20046321
BDI #
401259
Details
880.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/940M12-;-PM2388-12/p/401259
Your Price
$ 880.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.746
EAN
0037256263316
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
8.73
Long Description
Poly-V Belt; M; 3/8 Inch Pitch; 94" Belt Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.5 Inch | 114.3 Millimeter
Belt Pitch Length
94 Inch | 2,387.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh