https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-12BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mzl8aW1hZ2UvanBlZ3xhREkzTDJobE1TOHhNRFU0TnpFM09UVXhOVGt6TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1rSk9SRjh6TURCNE16QXdMbXB3Wnd8MTlhZjhmNTMxZjY1NjEwY2ZjZDFlM2FiNGRmYzE1OGE0NzAyOTkwZmMwNmRkNDMzMmJmYzM4MjVlNTBlZDRkMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-12BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mzl8aW1hZ2UvanBlZ3xhREkzTDJobE1TOHhNRFU0TnpFM09UVXhOVGt6TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1rSk9SRjh6TURCNE16QXdMbXB3Wnd8MTlhZjhmNTMxZjY1NjEwY2ZjZDFlM2FiNGRmYzE1OGE0NzAyOTkwZmMwNmRkNDMzMmJmYzM4MjVlNTBlZDRkMQ
CONTINENTAL
CONTINENTAL
980K12 PK2490-12
CONTINENTAL CONTINENTAL
Description
CONTINENTAL 980K12 PK2490-12
Belt, Poly-V; PK; 3.56MM Pitch; 2490MM Belt Pitch Length; 42.72MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
980K12 PK2490-12
BDI #
17005238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/980K12-PK2490-12/p/17005238
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 2490MM Belt Pitch Length; 42.72MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.682 Inch | 42.72 Millimeter
Belt Pitch Length
98.031 Inch | 2490 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


