

GATES
GATES
990L14 ; PL2515-14
GATES GATES
Description
990L14 ; PL2515-14 V-BELT ; 99" OL 14RIB 14/PAK
L Series; Poly-V Style; 3/16 Inch Pitch; 99" Pitch Length; 2-5/8" Belt Width; 14 Bands; Polyester Tensile Material
Part #
917309914
BDI #
1118513
Details
215.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/990L14-;-PL2515-14/p/1118513
Your Price
$ 215.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.5
EAN
0072053620115
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
990L14
Manufacturer Internal Number
9173-09914
Weight / LBS
3.36
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 99" Pitch Length; 2-5/8" Belt Width; 14 Bands; Polyester Tensile Material
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Pitch Length
99 Inch | 2,514.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh