

TIMKEN
TIMKEN
9PK2870
TIMKEN TIMKEN
Description
9PK2870 VEE-RIB BELT ; SUPER AG-DRIVE
Poly-V Belt; PK Series; 3.56MM Belt Pitch; 2870MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
9PK2870
BDI #
23757192
Details
147.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/9PK2870/p/23757192
Your Price
$ 147.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0033259266118
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Long Description
Poly-V Belt; PK Series; 3.56MM Belt Pitch; 2870MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
112.992 Inch | 2870 Millimeter
Belt Width
1.261 Inch | 32.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh