https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-DK-DBL-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzB8aW1hZ2UvanBlZ3xhREF3TDJneFlTOHhNRE14TnpFMU56QTBNREUxT0M5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5RVMxOUVRa3hmTVRCQ1RrUmZNekF3ZURNd01DNXFjR2N8YTQ5NTJlZWU2MjExNzU3YWU4NmM3ZWI5YWY2YjY3ZWNjOTJhYjBlM2Q3M2M3ZmY5ODUxODMxMmIxOWM2NThiYQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-DK-DBL-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzB8aW1hZ2UvanBlZ3xhREF3TDJneFlTOHhNRE14TnpFMU56QTBNREUxT0M5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5RVMxOUVRa3hmTVRCQ1RrUmZNekF3ZURNd01DNXFjR2N8YTQ5NTJlZWU2MjExNzU3YWU4NmM3ZWI5YWY2YjY3ZWNjOTJhYjBlM2Q3M2M3ZmY5ODUxODMxMmIxOWM2NThiYQ
GATES
GATES
DK100744
GATES GATES
Description
DK100744 ; POR DUAL SIDED MICRO-V BELT
Belt, Poly-V; K; 9/64 Inch Pitch; 74.44" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8550-1030
BDI #
20908192
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/DK100744/p/20908192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075702849
Product Group - BDI
M02356
Belt Series
K
Belt Style
Poly-V
Belt Pitch
9/64 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Double Sided
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.92
Long Description
Belt, Poly-V; K; 9/64 Inch Pitch; 74.44" Belt Pitch Length; 1-13/32" Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.406 Inch | 35.712 Millimeter
Belt Pitch Length
74.44 Inch | 1890.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


