https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODF8aW1hZ2UvanBlZ3xhRFF6TDJoaE15OHhNRFF4T0Rjd016UXpNemMxT0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGFiOTM3NjQzZWM2NjI4ZTlmNjg4MzIxMWYzMmJiMmVhMWE2NGI5MjE3NzFjNzk5NzM2NjIxNzcxNzg5NmVjNGI
FENNER DRIVES
FENNER DRIVES
EPJ314-2 Black 75
FENNER DRIVES FENNER DRIVES
Description
EPJ314-2 BLACK 75 POLY OPEN END V-BELT ; NON-RETURNABLE
Poly-V Belt; 2.34MM Pitch; 314MM Pitch Length; 4.68MM Width; 2 Bands; Elastic Fabric Tensile Material; Rubber Outer Material; EPJ Series; Black; 75 Shore A Hardness
Part #
70477401
BDI #
25086839
Details
5.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/EPJ314-2-Black-75/p/25086839
Your Price
$ 5.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.061
EAN
0662345256117
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Product Specification
2.34MM Pitch; 314MM Pitch Length; 4.68MM Width; 2 Bands; Elastic Fabric Tensile Material; Rubber Outer Material; EPJ Series; Black; 75 Shore A Hardness
Long Description
Poly-V Belt; 2.34MM Pitch; 314MM Pitch Length; 4.68MM Width; 2 Bands; Elastic Fabric Tensile Material; Rubber Outer Material; EPJ Series; Black; 75 Shore A Hardness
